Panel For Enclosure, 48" x 36", N Series, Aluminum

Item #: 0855738

Cat #: BP4836AL

UPC: 785928248368

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 48" x 36", N Series, Aluminum

Overview

Panel For Enclosure, 48" x 36", N Series, Aluminum

Aluminum mounting back plate to compliment our enclosures.

Also known as: 785928248368, BP4836AL, STBBP4836AL

Specifications

Height: 48 in
Width: 36 in
Material: Aluminum
Height: 48 in
Material: Aluminum
Width: 36 in