N Series FG Enclosure, 4X, 48x36x16

Item #: 0855737

Cat #: N483616HWT

UPC: 785928006654

Company wide:
0 in stock
Documents & Guides
N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 48" x 36" x 16", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 48" x 36" x 16", Material/Finish: Fiberglass/Gray

The Stahlin Control Tower Series was designed for use in larger industrial control systems and machine tool control panels and are well wuited for both indoor and outdoor environments. These larger seze wall mount or freestanding enclosuresare designed f

Also known as: 785928006654, N483616HWT, STBN483616HWT

Specifications

Depth: 16 in
Color: Gray
Height: 48 in
Material: Fiberglass
Width: 36 in
IP/NEMA Rating: NEMA 4X
Depth: 16 in
Height: 48 in
Width: 36 in
Color: Gray
Material: Fiberglass
IP/NEMA Rating: NEMA 4X