Eaton QB thermal magnetic circuit breaker

Item #: 0855723

Cat #: QBHW2025S

UPC: 786679742464

$ 1581.16 EA
Company wide:
0 in stock
Documents & Guides
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 120, 208, 240V shunt trip, 25A, Two-pole, 22 kAIC

Overview

Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 120, 208, 240V shunt trip, 25A, Two-pole, 22 kAIC

Miniature Circuit Breakers and Supplementary Protectors

Also known as: 786679742464, QBHW2025S, CUTQBHW2025S

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 25
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On