33" Undercabinet, 2 Light

Item #: 0855702

Cat #: UC33T51813

UPC: 080083594856

$ 30.00 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
33 Inch 2-Lamp T5 1/8 & 1/13 Watt 120V Electronic Ballast Lamps Included

Overview

33 Inch 2-Lamp T5 1/8 & 1/13 Watt 120V Electronic Ballast Lamps Included

Cooper Lighting Metalux UC series 2-Light fluorescent under-cabinet light fixture in standard white finish has an electronic instant-start ballast to provide high output efficiency with faster and quiet operation. It has a low profile design that ensures ideal task lighting solution for any decor. Light features sturdy heavy-gauge cold rolled steel housing for durability. Housing has rounded corners and no exposed fasteners for safety. It has two 33-Inch T5 color corrected fluorescent lamps rated at 21 Watts/120 Volts with color temperature of 3000K. It is equipped with non-yellowing acrylic diffuser reflector for superior light distribution pattern. Lens diffuser can be conveniently placed into the housing for easy re-lamping and maintenance.

Also known as: 080083594856, UC33T51813, METUC33T51813

Specifications

Wattage: 13, 8
Volts AC: 120
Length: 33 in
Light Technology: Fluorescent
Wattage: 13, 8
Length: 33 in
Volts AC: 120
Light Technology: Fluorescent