Copper Patch Cord, Cat 6A, Violet UTP Cable, 3ft

Item #: 0855687

Cat #: 150QCLDC130V

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
SYLVANIA 150Q/CL/DC 130V

Overview

SYLVANIA 150Q/CL/DC 130V
Also known as: 150QCLDC130V, SYL150QCLDC130V

Specifications

No Specifications Available