10" Wired Pan, White

Item #: 0855675

Cat #: 90-685

UPC: 045923906855

Company wide:
0 in stock
Documents & Guides
10" 2-Light Ceiling Pan; White Finish; Includes Hardware; 60W Max

Overview

10" 2-Light Ceiling Pan; White Finish; Includes Hardware; 60W Max
Also known as: 045923906855, 90-685, SAT90685

Specifications

Color: White
Color: White