
Terminal Strip, Shorting Block, 8-Pole, 22-6 AWG
Item #: 0855648
Cat #: 89-509
UPC: 783250895090
$ 95.27 EA
Company wide:
1
in stock
Documents & Guides
Terminal Strip, Wire Size: 22 - 6 Awg, Spacing: 0.625 Inch, Amperage Rating: 60 Amp, Voltage Rating: 600 V, Material: Nickle-Plated Brass, Number of Circuits: 8, Torque Rating: 20 Inch-lb, Terminal Screw Size: 8
Overview
Terminal Strip, Wire Size: 22 - 6 Awg, Spacing: 0.625 Inch, Amperage Rating: 60 Amp, Voltage Rating: 600 V, Material: Nickle-Plated Brass, Number of Circuits: 8, Torque Rating: 20 Inch-lb, Terminal Screw Size: 8
Also known as: 783250895090, 89-509, IDE89509
Specifications
| Volts AC: | 600 |
| Amps: | 60 |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 20 - 6 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Amps: | 60 |
| Allowable Gauge Range: | 20 - 6 |