4-A, 60-B:C, 10# - with Wall Hook, Recha

Item #: 0855637

Cat #: 466204

UPC: 047871662043

Call for price
Company wide:
0 in stock
Documents & Guides
Kidde 466204 Rechargeable Fire Extinguisher, Included: Wall Hanger, 19 - 21 S Discharge Time, 20 FT Maximum Range, Disposable: No, 10 LB Agent Quantity, Mild Steel Cylinder, 195 PSI Operating Pressure, Monoammonium Phosphate Agent, Dimensions: 5.21 IN Diameter X 19.52 IN Height, UL Rated 4-A, 60-B:C

Overview

Kidde 466204 Rechargeable Fire Extinguisher, Included: Wall Hanger, 19 - 21 S Discharge Time, 20 FT Maximum Range, Disposable: No, 10 LB Agent Quantity, Mild Steel Cylinder, 195 PSI Operating Pressure, Monoammonium Phosphate Agent, Dimensions: 5.21 IN Diameter X 19.52 IN Height, UL Rated 4-A, 60-B:C
Also known as: 047871662043, 466204, KID466204

Specifications

Color: Red
Material: Steel
Color: Red
Material: Steel