Sustainable

8W R20 Dimmable LED Bulb

Item #: 0855614
Cat #: LED-1715
UPC:
Call for price
Company wide:
0 in stock
Dimmable LED Lamp, 8W, 120V, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 470, CRI: 85, Color Temperature: 5700K, Beam Angle: 105º, Rated Average Life: 50,000 Hrs. Replaces 40w R20. 40W Equivalent.

Overview

Dimmable LED Lamp, 8W, 120V, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 470, CRI: 85, Color Temperature: 5700K, Beam Angle: 105º, Rated Average Life: 50,000 Hrs. Replaces 40w R20. 40W Equivalent.
Also known as: LED-1715, LGDLED1715

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 85
Lumens: 470
Color Temperature: 5700 (Bright White)
Wattage: 8
Shape: R20 (Blown Reflector)
Light Technology: LED
Dimming: Yes
Angle: 105°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 85
Color Temperature: 5700 (Bright White)
Shape: R20 (Blown Reflector)
Dimming: Yes
Volts AC: 120
Lumens: 470
Wattage: 8
Light Technology: LED
Angle: 105°

Customer Reviews

No reviews for this product
(0)