Starter, 45A, Size 2, 3P, Electronic Overload, 120VAC Coil, Open

Item #: 0855549

Cat #: AN19GN0A5E045

UPC: 786685415420

$ 1333.13 EA
Company wide:
15 in stock
45 Amp, NEMA Size 2, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Electronic Overload Relay, Full Load Amp Range: 9 - 45A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

Overview

45 Amp, NEMA Size 2, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Electronic Overload Relay, Full Load Amp Range: 9 - 45A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

The retrofit kits provide a packaged solution to replace competitive starters with the Freedom AN19 starter using existing hole patterns. Suitable for replacement of Allen-Bradley, Square D, GE and Siemens starters.

Also known as: 786685415420, AN19GN0A5E045, CUTAN19GN0A5E045, contactor

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Type: Electronic Overload, Starter, Open
Poles: 3
Amps: 45
Size: 2
Amps Range: 9 - 45
Volts AC Control: 120
Phase: 3
Poles: 3
Size: 2
Family / Style: Freedom
Type: Electronic Overload, Starter, Open
Amps: 45
Amps Range: 9 - 45