
Porcelain Insulator, Anbi: 54-3, Dia: 3-3/8", L: 5-1/2", Hole: 1"
Item #: 0855541
Cat #: 506
UPC: 663112230071
Company wide:
0
in stock
Documents & Guides
Porcelain Insulator, Anbi: 54-3, Diameter: 3-3/8", Length: 5-1/2", Hole: 1"
Overview
Porcelain Insulator, Anbi: 54-3, Diameter: 3-3/8", Length: 5-1/2", Hole: 1"
Also known as: 663112230071, 506, POR506
Specifications
| Diameter: | 1 in |
| Material: | Porcelain |
| Length: | 5 1/2 in |
| Diameter: | 1 in |
| Length: | 5 1/2 in |
| Material: | Porcelain |