EXTD BLK ETCHED BUTTON FOR NON-ILL PB

Item #: 0855471

Cat #: M22-XDH-S-GB3

UPC: 786685273037

$ 4.25 EA
Company wide:
0 in stock
Eaton M22 pushbutton button plate, M22 Button Plate, 22.5 mm, Extended, Non-illuminated, Button: Black, Inscription: UP/ GB3, IP67, IP69K, NEMA 4X, 21

Overview

Eaton M22 pushbutton button plate, M22 Button Plate, 22.5 mm, Extended, Non-illuminated, Button: Black, Inscription: UP/ GB3, IP67, IP69K, NEMA 4X, 21

This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.

Also known as: 786685273037, M22-XDH-S-GB3, CUTM22XDHSGB3

Specifications

Family / Style: M22
Color: Black
Family / Style: M22
Color: Black