25W A15 Incandescent Lamp, Coated, Frosted

Item #: 0855412
Cat #: S4880
UPC: 045923048807
$ 5.39 EA
Company wide:
0 in stock
25 Watt A15 Incandescent; Frost; 2500 Average rated hours; 120 Lumens; Medium Base; 130 Volt; Shatter Proof

Overview

25 Watt A15 Incandescent; Frost; 2500 Average rated hours; 120 Lumens; Medium Base; 130 Volt; Shatter Proof
Also known as: 045923048807, S4880, SATS4880

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Color: Frosted
Wattage: 25
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)
Lumens: 120
Color Temperature: 2700 (Warm White)
Type: Shatterproof
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Frosted
Color Rendering Index (CRI): 100
Lumens: 120
Type: Shatterproof
Light Technology: Incandescent
Volts AC: 130
Wattage: 25
Shape: A15 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)