Twist-To-Release Operator, 2-Position, M22, Red Mushroom, 40mm

Item #: 0855407

Cat #: M22-PVLT

UPC: 786685271644

$ 86.38 EA
Company wide:
2 in stock
22.5 mm, Non-Metallic Twist-To-Release Operator, Red Emergency Stop Operator, 2 Position, 40 mm Diameter, Operating Mode: Twist-To-Release, Illuminated, NC Configuration, NEMA Rating: 4X, 13

Overview

22.5 mm, Non-Metallic Twist-To-Release Operator, Red Emergency Stop Operator, 2 Position, 40 mm Diameter, Operating Mode: Twist-To-Release, Illuminated, NC Configuration, NEMA Rating: 4X, 13
Also known as: 786685271644, M22-PVLT, CUTM22PVLT

Specifications

Color: Red
Family / Style: M22
Type: Emergency Stop, Illuminated, Twist-To-Release Operator
Diameter: 40 mm
Size: 22.500 mm
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Red
Type: Emergency Stop, Illuminated, Twist-To-Release Operator
Size: 22.500 mm
Family / Style: M22
Diameter: 40 mm
IP/NEMA Rating: NEMA 4X, NEMA 13