Angled Tube, 70" x90", Aluminum

Item #: 0855406

Cat #: S2MT1500

UPC: 783510188252

$ 772.80 EA
Company wide:
0 in stock
Tube, 70 X 90 , 1500-mm, Bulletin Cs4 (compact Suspension System), Size/dims: 3.15x4.13x60.24, Material/finish: Aluminum

Overview

Tube, 70 X 90 , 1500-mm, Bulletin Cs4 (compact Suspension System), Size/dims: 3.15x4.13x60.24, Material/finish: Aluminum

Syspend 281-Max tubes provide structural integrity and act as conduit for equipment wiring. Tubes attach to system components with 6 set screws on each end of the tube. Set screws allow for easy adjustment and leveling of the system. Set screws are provided with thread sealer providing secure connections.

Also known as: 783510188252, S2MT1500, HOFS2MT1500

Features & Benefits

  • Set screws are provided with system couplings, not the tubes
  • Tubes 750 mm and longer include drilling template to assist with drilling and tapping the holes when the tube is cut to length
  • Assembled Syspend 281 HMI Arm System has a max weight load of 281 lb. (127.7 kg)

Specifications

Weight: 18 lb
Width: 2.760 in
Material: Aluminum
Height: 3.540 in
Depth: 59.050 in
Finish: Anodized
Weight: 18 lb
Material: Aluminum
Depth: 59.050 in
Width: 2.760 in
Height: 3.540 in
Finish: Anodized