25AMP 700V AC FERRULE 14.3 X 50.8MM

Item #: 0855364

Cat #: FWP-25A14F

UPC: 051712795951

$ 70.71 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series FWP high speed fuse, 700 Vac (IEC), 800 Vdc (UL), 690 Vac (IEC), 25A, 200 kAIC at 300 Vdc, 50 kAIC at 300 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end, Class aR, White, Ceramic

Overview

Eaton Bussmann series FWP high speed fuse, 700 Vac (IEC), 800 Vdc (UL), 690 Vac (IEC), 25A, 200 kAIC at 300 Vdc, 50 kAIC at 300 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end, Class aR, White, Ceramic

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712795951, FWP-25A14F, BUSFWP25A14F

Specifications

Diameter: 14 mm
Amps: 25
Volts AC: 700
Mounting: Cartridge
Length: 51 mm
Speed: High-Speed
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 200 kA
Class: aR
Diameter: 14 mm
Volts AC: 700
Length: 51 mm
Interrupt Rating DC: 50 kA
Class: aR
Amps: 25
Mounting: Cartridge
Speed: High-Speed
Interrupt Rating AC: 200 kA