FH 3 Pole Class R Fuse Block

Item #: 0855340

Cat #: LFR60100-3CID

UPC: 079458181456

$ 431.38 EA
Company wide:
0 in stock
Documents & Guides
100A, 600V, Fuse Holder 3 Pole Class R Fuse Block

Overview

100A, 600V, Fuse Holder 3 Pole Class R Fuse Block

600V CLASS R BLOCK 100A 3 POLE. The new Littelfuse Class H and R blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses tobe inserted. Features & Benefits: Indication offered on most 250V and 600V versions. DIN Rail releasable for all non-knife blade style fuses. On

Also known as: 079458181456, LFR60100-3CID, LFULFR601003CID

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Material: Thermoplastic
Class: R
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 6 - 2/0
Poles: 3
Mounting: Surface
Class: R
Standards: California Proposition 65
Amps: 100
Material: Thermoplastic
Volts AC: 600
Allowable Gauge Range: 6 - 2/0