FH 1 Pole Class R Fuse Block

Item #: 0855333

Cat #: LFR60060-1CID

UPC: 079458181494

$ 94.45 EA
Company wide:
0 in stock
Documents & Guides
60A, 600V, Fuse Holder 1 Pole Class R Fuse Block

Overview

60A, 600V, Fuse Holder 1 Pole Class R Fuse Block

The new Littelfuse Class H and R blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.

Also known as: 079458181494, LFR60060-1CID, LFULFR600601CID

Specifications

Mounting: Surface
Poles: 1
Material: Thermoplastic
Class: R
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Allowable Gauge Range: 4 - 2
Mounting: Surface
Material: Thermoplastic
Volts AC: 600
Standards: California Proposition 65
Poles: 1
Class: R
Amps: 60
Allowable Gauge Range: 4 - 2