3/8" Liquidtight Steel Flex, Extreme Temp, Black, 100' Coil

Item #: 0855288

Cat #: LTXES01B-C

UPC: 786210106687

$ 17.13 FT
Company wide:
600 in stock
Documents & Guides
3/8 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 100 Foot Coil, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant

Overview

3/8 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 100 Foot Coil, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant

Extreme temperature, CE Certified liquidtight flexible metallic conduits provide excellent performance in extreme low and high temperature environments.

Also known as: 786210106687, LTXES01B-C, THBLTXES01BC

Specifications

Length: 100 ft
Color: Black
Diameter: 3/8 in
Material: Steel
Type: Extreme Temperature
Package Type: Coil
Length: 100 ft
Diameter: 3/8 in
Type: Extreme Temperature
Color: Black
Material: Steel
Package Type: Coil