PLATT logo

Whip Assembly, 3/4", Liquidtight Conduit, 8 AWG, 6' Long

Item #: 0855285
Cat #: LTWM-34-6-8
UPC: 785991068641
Call for price
Company wide:
0 in stock

Overview

Whip Assembly, 3/4 In, Liquidtight Conduit, 8 AWG THHN, 6 Ft Length, With Metallic Fittings - (1) Straight, (1) 90 Deg
Also known as: 785991068641, LTWM-34-6-8, THBLTWM3468

Specifications

Diameter: 3/4 in
Conductors: 3
Volts AC: 120
Jacket: PVC
Material: Copper
Color: Gray
Gauge: 8
Length: 6 ft
Diameter: 3/4 in
Volts AC: 120
Material: Copper
Gauge: 8
Conductors: 3
Jacket: PVC
Color: Gray
Length: 6 ft

Customer Reviews

No reviews for this product
(0)