Sustainable

250W Module,*** Discontinued ***

Item #: 0855279
Cat #: SW250MONOV2.0
UPC:
Call for price
Company wide:
0 in stock
250 Watt, 600V DC, Sunmodule Series, Silver Aluminum Frame, 46.7 lbs,2.0 Frame. *No Scheduled Production* *** Discontinued ***

Overview

250 Watt, 600V DC, Sunmodule Series, Silver Aluminum Frame, 46.7 lbs,2.0 Frame. *No Scheduled Production* *** Discontinued ***
Also known as: SW250MONOV2.0, SOWSW250MONOV2.0

Specifications

Volts DC: 600
Wattage: 250
Volts DC: 600
Wattage: 250

Customer Reviews

No reviews for this product
(0)