15W T8 Fluorescent Black Light

Item #: 0855263

Cat #: S4574

UPC: 045923045745

Company wide:
0 in stock
Documents & Guides
15 Watt; T8; Black light Fluorescent; Medium Bi Pin Base

Overview

15 Watt; T8; Black light Fluorescent; Medium Bi Pin Base
Also known as: 045923045745, S4574, SATS4574

Specifications

Wattage: 15
Light Technology: Fluorescent
Dimmable: No
Base: Medium Bi-Pin (G13)
Color: Ultraviolet Black
Wattage: 15
Dimmable: No
Color: Ultraviolet Black
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)