Strobe 120v 3/4" Pendgd

Item #: 0855195

Cat #: ESXR120AA2G

UPC: 783936106496

$ 7920.63 EA
Company wide:
0 in stock
Klrk Esxr120aa2g Strobe 120v

Overview

Klrk Esxr120aa2g Strobe 120v
Also known as: 783936106496, ESXR120AA2G, KILESXR120AA2G

Features & Benefits

  • Electronic component temperature range –40?C to +55?C
  • NEC temperature code, T6 (<lt/>85°C)
  • Flash rate–85 flashes per minute
  • Xenon type lamp
  • Voltage and amperage: 12-74 VDC: Draws 1.25A avg. @ 12 VDC tapering to 0.2A avg. @ 74 VDC, .75A avg. @ 24 VDC
  • 120 VAC (50/60 HZ): Draws 0.30A avg.
  • 240 VAC (50/60 HZ): Draws 0.17A avg.
  • Power supply output: 13 watts standard 11 watts for 12-74 VDC
  • N/A

Specifications

No Specifications Available