Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Blue 20'

Item #: 0855154

Cat #: 570-110-020

UPC: 884815778244

$ 11.47 EA
Company wide:
4 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 20 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 20 ft.

Quiktron Value Series Category 5e Booted blue patch cord is ideally designed for distributing data, voice and video. It is made of stranded copper with four twisted pairs to offer enhanced durability. It features shortened body plug to keep near-end crosstalk levels to minimum.

Also known as: 884815778244, 570-110-020, QUI570110020

Specifications

Gauge: 24 AWG
Color: Blue
Material: Copper
Conductors: 4 Pair
Length: 20 ft
Shielding: Unshielded
Gauge: 24 AWG
Material: Copper
Length: 20 ft
Color: Blue
Conductors: 4 Pair
Shielding: Unshielded