63KVA 460D-230Y SCR DRIVE

Item #: 0855143

Cat #: DT661H63S

UPC: 783472401116

Company wide:
0 in stock
Drive Isolation Transformer, 63 kVA, Drive Horse Power 50, 460 Delta Primary, 230Y/133 Secondary, 60 HZ , cULus Listed: E7014, UL 506, CSA C22.2No.66, UL Listed E25872, UL1561

Overview

Drive Isolation Transformer, 63 kVA, Drive Horse Power 50, 460 Delta Primary, 230Y/133 Secondary, 60 HZ , cULus Listed: E7014, UL 506, CSA C22.2No.66, UL Listed E25872, UL1561
Also known as: 783472401116, DT661H63S, SOLDT661H63S

Specifications

Volt Amps: 63kVA
Type: Drive Isolation Transformers
Secondary Voltage: 133, 230Y
Volt Amps: 63kVA
Secondary Voltage: 133, 230Y
Type: Drive Isolation Transformers