4' High Bay Fixture

Item #: 0855114
Cat #: IBZ 454 ACRP
UPC: 888791320244
$ 185.00 EA
Clearance
Price good while supplies last
Company wide:
18 in stock
4' High Bay Fixture, (x4) 54W T5 HO Lamps, Narrow Distribution, 120-277V, Single Advance Ballast

Overview

4' High Bay Fixture, (x4) 54W T5 HO Lamps, Narrow Distribution, 120-277V, Single Advance Ballast
The I-BEAM ®  IBZ is an energy-saving fluorescent high bay solution that is an ideal one-for-one replacement of common metal halide high bay systems. Its configurable design supports many options and accessories that would satisfy almost any high bay application. Typical applications include manufacturing, warehousing, institutional and retail facilities.
Also known as: 888791320244, IBZ 454 ACRP, LITIBZ454ACRP

Specifications

Volts AC: 120-277
Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC: 120-277
Length: 4 ft, 48 in
Wattage: 54
Light Technology: Fluorescent

Customer Reviews

5 Overall
(1)
5/5
David - Portland on 12/13/2011
Best bang for your buck!
The I-BEAM IBZ is an energy-saving fluorescent high bay solution that is an ideal one-for-one replacement of common metal halide high bay systems. Its configurable design supports many options and accessories that would satisfy almost any High Bay application. Typical applications include manufacturing, warehousing, institutional and retail facilities.