Transformer, Dry Type, Drive Isolation, 660KVA, 460 Delta; - 460Y/266VAC

Item #: 0855060

Cat #: DTGB06604S

UPC: 047503084281

$ 46257.22 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Drive Isolation, 660 KVA, 460 Delta; - 460Y/266 Volt AC, 3-Phase, Floor Mount

Overview

Transformer, Dry Type, Drive Isolation, 660 KVA, 460 Delta; - 460Y/266 Volt AC, 3-Phase, Floor Mount
Also known as: 047503084281, DTGB06604S, ACMDTGB06604S

Features & Benefits

  • Copper terminations for trouble free operation
  • Wound core and strip winding for low losses
  • Electrostatic shield for enhanced protection
  • Full capacity taps on all units
  • Optional weather shiled - WSA6

Specifications

Phase: 3
Volt Amps: 660kVA
Type: Drive Isolation Transformers
Secondary Voltage: 266, 460Y
Phase: 3
Type: Drive Isolation Transformers
Volt Amps: 660kVA
Secondary Voltage: 266, 460Y