2.750 In X 1.250 In (69.85 Mm X 31.75 Mm)

Item #: 0854969

Cat #: THT-7-428-3

UPC: 662820301103

$ 568.99 EA
Company wide:
0 in stock
Documents & Guides
2.750 In X 1.250 In (69.85 Mm X 31.75 Mm)

Overview

2.750 In X 1.250 In (69.85 Mm X 31.75 Mm)

Metallized Polyester (B-428) labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.

Also known as: 662820301103, THT-7-428-3, BRATHT74283

Specifications

Color: Light Gray
Material: Polyester
Color: Light Gray
Material: Polyester