C-h S12n12e07n 7.5 Kva Ep Transform

Item #: 0854949

Cat #: S12N12E07N

UPC: 786680108051

$ 2881.91 EA
Company wide:
0 in stock
7.5 Kva Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated, Electrostatically Shielded, 120v, 120v, 115 Degree C, Aluminum Windings

Overview

7.5 Kva Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated, Electrostatically Shielded, 120v, 120v, 115 Degree C, Aluminum Windings
Also known as: 786680108051, S12N12E07N, CUTS12N12E07N

Specifications

Volt Amps: 7.500kVA
Secondary Voltage: 120
Primary Voltage: 120
IP/NEMA Rating: NEMA 3R
Volt Amps: 7.500kVA
Primary Voltage: 120
Secondary Voltage: 120
IP/NEMA Rating: NEMA 3R