Light, Power Cbl w/Lead, 72-in

Item #: 0854948

Cat #: LPC72

UPC: 783510192044

Call for price
Company wide:
0 in stock
PaneLite Power Cable with Leads, Black, Plastic

Overview

PaneLite Power Cable with Leads, Black, Plastic

PaneLite Power Cable with Leads is a 72-in. (1829 mm) power cord which provides a convenient connection to an electrical supply. It eliminates the need to run and tag individual wires into the light.

Also known as: 783510192044, LPC72, HOFLPC72

Specifications

Color: Black
Material: Plastic
Height: 72 in
Color: Black
Height: 72 in
Material: Plastic