C-h Xtar018c21a024 Starter 3p Fvr 1

Item #: 0854926

Cat #: XTAR018C21A024

UPC: 782116875757

$ 606.38 EA
Company wide:
0 in stock
Documents & Guides
Starter 3p Fvr 18a Frame C 2no/1nc 16-24a 110/50 120/60

Overview

Starter 3p Fvr 18a Frame C 2no/1nc 16-24a 110/50 120/60
Also known as: 782116875757, XTAR018C21A024, CUTXTAR018C21A024

Specifications

Volts AC Control: 110/120
Mounting: Panel, DIN Rail
Poles: 3
Amps: 18
Volts AC: 600
Size: 45 mm
Volts AC Control: 110/120
Poles: 3
Volts AC: 600
Mounting: Panel, DIN Rail
Amps: 18
Size: 45 mm