25 Amp, IEC Starter, 120V Coil

Item #: 0854883

Cat #: XTAE025C10A032

UPC: 782116857104

$ 312.37 EA
Company wide:
0 in stock
Documents & Guides
25 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size C, Thermal Overload Relay 24 - 32 Amps, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil

Overview

25 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size C, Thermal Overload Relay 24 - 32 Amps, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil
Also known as: 782116857104, XTAE025C10A032, CUTXTAE025C10A032

Specifications

Volts AC Control: 120
Type: Reversing, Starter, IEC
Poles: 3
Amps: 25
Volts AC: 600
Volts AC Control: 120
Poles: 3
Volts AC: 600
Type: Reversing, Starter, IEC
Amps: 25