18 Amp, IEC Starter, 120V Coil

Item #: 0854878

Cat #: XTAE018C10A024

UPC: 782116852093

$ 265.22 EA
Company wide:
0 in stock
Documents & Guides
18 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size C, Thermal Overload Relay 16 - 24 Amps, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil

Overview

18 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size C, Thermal Overload Relay 16 - 24 Amps, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil
Also known as: 782116852093, XTAE018C10A024, CUTXTAE018C10A024

Specifications

Volts AC Control: 120
Type: Reversing, Starter, IEC
Poles: 3
Amps: 18
Volts AC: 600
Volts AC Control: 120
Poles: 3
Volts AC: 600
Type: Reversing, Starter, IEC
Amps: 18