Inductive Proximity Sensor, Tubular

Item #: 0854836

Cat #: E57-18LE12-A5

UPC: 782114215944

$ 611.92 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Semi-Shielded, End Sensing Surface, 12mm (0.31 Inch) Sensing Range, 2-Wire, 20-132 VAC, 50/60 Hz, 18 mm Diameter, Threaded Barrel, 5 Meter Cable, Standard Frequency, N.O. Output.

Overview

Inductive Proximity Sensor, Tubular, Semi-Shielded, End Sensing Surface, 12mm (0.31 Inch) Sensing Range, 2-Wire, 20-132 VAC, 50/60 Hz, 18 mm Diameter, Threaded Barrel, 5 Meter Cable, Standard Frequency, N.O. Output.
Also known as: 782114215944, E57-18LE12-A5, CUTE5718LE12A5

Specifications

Type: Inductive Proximity Sensor, Semi-Shielded
Diameter: 18 mm
Volts AC Range: 20 - 132
Type: Inductive Proximity Sensor, Semi-Shielded
Volts AC Range: 20 - 132
Diameter: 18 mm