Feed Through Terminal Block, Type: M 2,5/5

Item #: 0854825

Cat #: 0105 486.12

UPC: 662019953793

$ 3.16 EA
Company wide:
0 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M 2,5/5. Color: Yellow. 600V/30A. Size: 2.5 mm Block, 5 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: M 2,5/5. Color: Yellow. 600V/30A. Size: 2.5 mm Block, 5 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG.
Also known as: 662019953793, 0105 486.12, ENT1SNA105486R1200

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Mounting: DIN Rail
Gauge: 12 AWG
Amps: 30
Family / Style: Entrelec
Color: Yellow
Type: Terminal Block, Feed Through, Screw Clamp
Gauge: 12 AWG
Family / Style: Entrelec
Mounting: DIN Rail
Amps: 30
Color: Yellow