145W AllStart Metal Halide

Item #: 0854761
Cat #: CDM145/U/O/4K/ED28 EA ALLSTART
UPC: 046677411077
Call for price
Company wide:
0 in stock
Documents & Guides
Metal Halide Lamp, 145W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 13775, CRI: 87, Color Temp: 4050K, ANSI Code: C192/O. Finish: Clear. *Philips Part # 411074

Overview

Metal Halide Lamp, 145W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 13775, CRI: 87, Color Temp: 4050K, ANSI Code: C192/O. Finish: Clear. *Philips Part # 411074
Also known as: 046677411077, CDM145/U/O/4K/ED28 EA ALLSTART, PHICDM145UO4KED28, metal halide 175/u

Specifications

Color Rendering Index (CRI): 87
Lumens: 13775, 13500
Color: Clear
Color Temperature: 4050 (Cool White)
Base: Mogul Screw (E39)
Volts AC: 120, 277
Shape: ED28 (Elliptical Dimple)
Wattage: 145
Light Technology: HID
Color Rendering Index (CRI): 87
Color: Clear
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Light Technology: HID
Lumens: 13775, 13500
Color Temperature: 4050 (Cool White)
Volts AC: 120, 277
Wattage: 145

Customer Reviews

No reviews for this product
(0)