
1 Light Etched Glass Traditional Mini-Pendant, Antique Bronze
Item #:
0854755
Cat #:
P5096-20
UPC:
785247136865
$ 68.64 EA
Company wide:
0
in stock
Documents & Guides
One Light Etched Glass Traditional Mini-Pendant, 6.5 Inch x 6.5 Inch x 7 Inch, Antique Bronze Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Overview
One Light Etched Glass Traditional Mini-Pendant, 6.5 Inch x 6.5 Inch x 7 Inch, Antique Bronze Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
One-light mini-pendant featuring soft angles, curving lines and etched glass shades. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility. Antique Bronze finish.
Also known as: 785247136865, P5096-20, PROP509620
Specifications
Color: | Antique Bronze |
Base: | Medium Screw (E26) |
Diameter: | 6 1/2 in |
Standards: | California Proposition 65 |
Color: | Antique Bronze |
Diameter: | 6 1/2 in |
Base: | Medium Screw (E26) |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)