Anti-Short Bushing, 6", Nylon

Item #: 0854740

Cat #: 434

UPC: 786210004341

$ 455.50 EA
Company wide:
0 in stock
Documents & Guides
Anti-Short Bushing, Diameter: 6 Inch, Material: Nylon, For use with Rigid/IMC/EMT Conduit. Insuliner Sleeve.

Overview

Anti-Short Bushing, Diameter: 6 Inch, Material: Nylon, For use with Rigid/IMC/EMT Conduit. Insuliner Sleeve.
Also known as: 786210004341, 434, THB434

Specifications

Diameter: 6 in
Material: Nylon
Diameter: 6 in
Material: Nylon