REPLACEMENT RECEPTACLE 15A NM2000

Item #: 0854694

Cat #: NM2027-15

UPC: 786776519914

$ 22.56 EA
Company wide:
0 in stock

Overview

15A replacement device. 6" [152mm] wire leads each side.
Also known as: 786776519914, NM2027-15, WMDNM202715

Specifications

Material: Plastic
Material: Plastic