PREMIER SERIES PANEL 30X30

Item #: 0854682

Cat #: 3030P

UPC: 782051092707

$ 528.54 EA
Company wide:
0 in stock
Documents & Guides
PREMIER SERIES PANEL 30X30

Overview

PREMIER SERIES PANEL 30X30
Also known as: 782051092707, 3030P, CIR3030P

Specifications

Width: 30 in
Height: 30 in
Color: White
Material: Steel
IP/NEMA Rating: NEMA 4
Width: 30 in
Color: White
IP/NEMA Rating: NEMA 4
Height: 30 in
Material: Steel