EMT Elbow, 1/2", Short, Male to Female, 90°, Malleable Iron

Item #: 0854654

Cat #: 4240

UPC: 786210042404

$ 30.51 EA
Company wide:
0 in stock
Documents & Guides
EMT Elbow, 1/2", Short, Insulated, Male to Female, 90°, Malleable Iron, For Use with EMT Conduit

Overview

EMT Elbow, 1/2", Short, Insulated, Male to Female, 90°, Malleable Iron, For Use with EMT Conduit
Also known as: 786210042404, 4240, THB4240

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 1/2 in