Split Bolt, 1 Stranded AWG - 250 MCM, Bronze Alloy

Item #: 0854569

Cat #: 40H

UPC: 783786200177

$ 66.53 EA
Company wide:
0 in stock
Split Bolt, Copper, 1 Stranded AWG - 250 kcmil, For Copper to Copper Connections, High Strength, Bronze Alloy

Overview

Split Bolt, Copper, 1 Stranded AWG - 250 kcmil, For Copper to Copper Connections, High Strength, Bronze Alloy

ABB's Type H High Strength Split Bolt-Connectors are manufactured from high strength corrosion resistant bronze alloy and are UL listed for grounding and direct burial. Perfect for splicing, tapping or terminating conductors in power and grounding electrical connection.

Also known as: 783786200177, 40H, THB40H

Specifications

Material: Bronze Alloy
Allowable Gauge Range: 1 - 250
Material: Bronze Alloy
Allowable Gauge Range: 1 - 250