TYPE 1 ENCLOSURE, LESS PANEL, 12X12

Item #: 0854532

Cat #: 12128-1

UPC: 782051323108

$ 474.68 EA
Company wide:
0 in stock
Documents & Guides
TYPE 1 ENCLOSURE, LESS PANEL, 12X12

Overview

TYPE 1 ENCLOSURE, LESS PANEL, 12X12
Also known as: 782051323108, 12128-1, CIR121281

Specifications

Height: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Depth: 12 in
Height: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 8 in
Depth: 12 in