Compression Lug, 1 AWG, Copper

Item #: 0854527

Cat #: CLWD-1-516-1

UPC: 783669635034

$ 20.13 EA
Company wide:
34 in stock
Surecrimp Copper Compression Lug, Conductor Size 1, 2 Holes, 5/16in Bolt Size, 1in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 1, 2 Holes, 5/16in Bolt Size, 1in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669635034, CLWD-1-516-1, ILSCLWD15161

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Color: Green
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 5/16 in
Color: Green
Standards: California Proposition 65
Mounting: 2-Hole
Stud Size: 5/16 in