Dimming Ballast, Compact Fluorescent, 1-Lamp, 26W, 120-277V

Item #: 0854520

Cat #: EC3DT4MWKU1

UPC: 027557635868

Call for price
Company wide:
0 in stock
Documents & Guides
Dimming Ballast, Compact Fluorescent, Rapid Start, 1-Lamp, Lamp Wattage: 26, 120-277 Volt, Lamp Type: Triple/Quad Tube, EcoSystem, Non-Studded

Overview

Dimming Ballast, Compact Fluorescent, Rapid Start, 1-Lamp, Lamp Wattage: 26, 120-277 Volt, Lamp Type: Triple/Quad Tube, EcoSystem, Non-Studded

EcoSystem 5 percent 3-Wire and EcoSystem Digital Link Controlled T4 Compact, 1 lamp, ballast factor of 0.95, K-can, 26/32W

Also known as: 027557635868, EC3DT4MWKU1, LUTEC3DT4MWKU1

Specifications

Wattage: 26
Shape: PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 26
Color: White
Light Technology: Fluorescent
Shape: PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Dimmable: Yes
Volts AC Range: 120 - 277