
Compact Fluorescent Lamp, 4-Pin, Dulux D, 26W, 3500K
Item #: 0854512
Cat #: CF26DD/E/835/ECO
UPC: 046135206733
Company wide:
0
in stock
Documents & Guides
Compact Fluorescent Lamp, 26 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-3), Lumens: 1710, CRI: 82, Color Temperature: 3500K, Standard Case Qty: 50 *Sylvania Part # 20673* NOTE: See Platt item# 0198454: Philips Lighting PL-C 26W/835/4P/ALTO.
Overview
Compact Fluorescent Lamp, 26 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-3), Lumens: 1710, CRI: 82, Color Temperature: 3500K, Standard Case Qty: 50 *Sylvania Part # 20673* NOTE: See Platt item# 0198454: Philips Lighting PL-C 26W/835/4P/ALTO.
Sylvania SYLCF26DD/E/835 DULUX® D/E ECOLOGIC® compact fluorescent lamps are long-life, energy saving alternatives for incandescent lamps. The lamps are dimmable and when paired with electronic dimming ballasts, the system will maximize energy savings. These lamps have a small lamp size with the photometric benefits of a double-tube lamp that provides for efficient fixture design.
Also known as: 046135206733, CF26DD/E/835/ECO, LDVCF26DDE835ECO
Specifications
| Wattage: | 26 |
| Color Rendering Index (CRI): | 82 |
| Shape: | 2D (Double D) |
| Lumens: | 1710 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (G24q-3) |
| Wattage: | 26 |
| Shape: | 2D (Double D) |
| Color Temperature: | 3500 (Neutral White) |
| Base: | 4-Pin (G24q-3) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 1710 |
| Light Technology: | Fluorescent |