Harsh Environment Stainless Steel Safety Switch

Item #: 0854492

Cat #: DH361NWKX

UPC: 782114224236

$ 5294.52 EA
Company wide:
0 in stock
30 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Vac, 250 Vdc, NEMA 4x, Stainless Steel Enclosure And Mechanism

Overview

30 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Vac, 250 Vdc, NEMA 4x, Stainless Steel Enclosure And Mechanism
Also known as: 782114224236, DH361NWKX, CUTDH361NWKX

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 4X