FH 1 Pole Class J Fuseblock

Item #: 0854460

Cat #: LFJ60030-1CID

UPC: 079458181760

$ 74.60 EA
Company wide:
0 in stock
Documents & Guides
30A, 600V, Fuse Holder 1 Pole Class J Fuseblock

Overview

30A, 600V, Fuse Holder 1 Pole Class J Fuseblock

The Littelfuse 600 V Class J blocks offer generous space savings and enhanced value over previous generations, such as indication, snap-to-release DIN-rail mounting and universal mounting holes.

Also known as: 079458181760, LFJ60030-1CID, LFULFJ600301CID

Specifications

Type: Fuse Holder, Fuse Block
Standards: California Proposition 65
Type: Fuse Holder, Fuse Block
Standards: California Proposition 65