
Safety Switch, Cable Operated, Right/Left Hand Pull, 2NO/NC Contact
Item #: 0854395
Cat #: 04964-204
UPC: 648671642046
Company wide:
0
in stock
Documents & Guides
Safety Switch, Cable Operated, Right or Left Hand Pull, Slack Line, 2 Normally Open, 2 Normally Closed Contact, NEMA 12/13, IP65, Manual Reset
Overview
Safety Switch, Cable Operated, Right or Left Hand Pull, Slack Line, 2 Normally Open, 2 Normally Closed Contact, NEMA 12/13, IP65, Manual Reset
The following switches are “slack cable” style with ‘Positive Break’ features. This makes the manual reset styles particularly competent for use in Emergency Stop applications as well as for ordinary circuit control. They are offered in manual and automatic reset configuration. The housing is made from high quality die-cast aluminum and painted with a dry powder paint. The white powder paint is TGIC polyester which has no residual heavy metals and contains no lead.
Also known as: 648671642046, 04964-204, REE04964204
Specifications
| Type: | Cable Pull, Safety Switch |
| Volts DC: | 250 |
| Mounting: | Surface |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Volts AC: | 600 |
| Type: | Cable Pull, Safety Switch |
| Mounting: | Surface |
| Volts AC: | 600 |
| Volts DC: | 250 |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |