Angl Cplg, Fwd;, 101.5300.057

Item #: 0854388

Cat #: S2MACF

UPC: 783510188146

$ 232.37 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Angled Coupling, Tilt Forward, Bulletin Cs4 (compact? Suspension System), Size/dims: 8.15x4.33x4.33, Material/finish: Cast Alum

Overview

Angled Coupling, Tilt Forward, Bulletin Cs4 (compact? Suspension System), Size/dims: 8.15x4.33x4.33, Material/finish: Cast Alum

Use Angled Coupling Tilted Forward to mount enclosure at a 15-degree forward angle. Enclosure can be rotated 300 degrees and locked in position. Includes safety stop and maintenance-free bearing.

Also known as: 783510188146, S2MACF, HOFS2MACF

Features & Benefits

  • Coupling can rotate 300 degrees with stop
  • Gasket, set screws, and mounting hardware are included
  • Assembled Syspend 281 HMI Arm System has a max weight load of 281 lb. (127.7 kg)

Specifications

Material: Aluminum
Depth: 4.210 in
Width: 4.210 in
Height: 8.080 in
Material: Aluminum
Width: 4.210 in
Depth: 4.210 in
Height: 8.080 in